![keetw20nwg1pcb1bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283724620.jpg?preset=medium)
PHILIPS LIGHTING 912401326637 20W 120V 70CRI 4000K 2277LM Tall Wall Pack LED, Bronze
Description
The Philips Keene Tall Wall Pack makes it easy to switch to LED. This compact wall pack utilizes only 20W and provides 70W HID equivalent illumination for enhanced energy savings.BENEFITS:- Long life and reduced maintenance- Easy mounting for simple installation
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Compact, Generation 1, Lightweight, Tall |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | PL7ZDY5YMN1R |
DLC Class | Standard | DLC Version | 5 |
Light Output | 120 lm/W | Light Color | Neutral White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 7.72 in L x 4.6 in D x 12.6 in H | Includes | Button Photocell |
Standards | ANSI/IEEE C62.41.2, RoHS Compliant, DLC Listed, UL/cUL Listed, UL 1598 | Application | For Security Lighting |
UPC | 624563340139 |
Packages
1 - UNIT - 1 |