Abbotsford
kenfn9d47db26l40k120bpcs

KENALL FN9D47DB26L40K120BPCSASP Vandal Resistant Fixture LED Wall Pack

Inventory
Unavailable for order
Manufacturer:KENALL
Manufacturer #:FN9D47DB26L40K120BPCSASP

Description

Full cut-off LED wall-pack with classic design aesthetic. Type II, III and IV optical distribution options. High-efficiency, high-power LED sources. Available two-circuit and cold-weather battery pack options. Peace of Mind Guarantee®. High-impact resistant, UV-stabilized injection molded polycarbonate. Marine-grade die-cast aluminum driver housing. High-impact resistant, UV-stabilized injection molded polycarbonate with detachable hinge. Secured to housing with four (4) captive, recessed Torx® (or optional Phillips head) stainless steel screws. Lens sealed with closed-cell silicone gasket and secured to door frame with heavy gauge stainless steel brackets.

Specifications

Brand Name Kenall Manufacturing Item Name LED Wallpack
Type Full-Cut-Off, Vandal Resistant, Type IV Distribution Voltage Rating 120 V
Fixture Wattage 26 W Lamp Type LED
Housing Finish Dark Bronze Series FN9D
Color Temperature 4000 K Lens Type Clear Polycarbonate
Enclosure Type IP64 Mounting Type Surface/Wall
Housing Material Die-Cast Aluminum Dimensions 9.31 in W x 10.65 in D x 8.86 in H
Standards cULus Listed IEC 60598

Packages

1 - UNIT - 1