HUBBELL LNC2-18LU-5K-3-1 45W Fixture LED Wall Pack
Description
The compact LED LNC2 is designed for perimeter illumination for safety, security and identity. This compact fixture has no uplight and is neighbor friendly with typical mounting heights up to 15ft. Units are supplied with an acrylic diffuser accessory that can be used for lower LED brightness near building entrances or other pedestrian areas. Units have protective polyester finish for long lasting appearance.
Specifications
Brand Name | Hubbell | Item Name | LED Wallpack |
Type | Direct Light Outlet, Symmetric, Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 45 W | Lamp Type | LED |
Number of Lamps | 18 | Housing Finish | Matte Bronze |
Lamp Wattage | 45 W | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Mounting Type | Wall |
Dimensions | 142.2 mm W x 158.7 mm H | Includes | Control Unit |
UPC | 785988021031 |
Packages
1 - UNIT - 1 |