Abbotsford
hublnc9lu5k31

HUBBELL LNC-9LU-5K-3-1 20.6W Fixture LED Wall Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LNC9LU5K31
Documents Documents

Description

The compact LED LNC is designed for entry/perimeter illumination for safety, security and identity. Typical mounting height is up to 12 feet with 40ft fixture spacing (without acrylic diffuser) and 30ft spacing with acrylic diffuser installed. Photocontrol option is available to provide dusk-to-dawn control for additional energy savings.

Specifications

Brand Name Eaton Type Wallpack
Voltage Rating 120 - 277 VAC Lamp Type LED
Color Temperature 5000 K Lumens 1 lm
Standards UL1598 wet location Application Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
UPC 785988020683

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok