
HUBBELL NRG-312LU-5K-BZ-PC 18W NGR 300 Series LED Wallpack, Bronze
Description
Entry or perimeter security lighting applications for commercial buildings, shopping centers, schools, and apartment complexes. Construction: full polycarbonate front provides vandal resistance and efficient spread Lateral coverage on HID units is 5 times the typical mounting height up to 10 feet.
Specifications
Brand Name | Hubbell | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Number of Lamps | 12 |
Housing Finish | Bronze | Lamp Wattage | 18 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lumens | 1120 lm | Housing Material | Aluminum |
Dimensions | 300 mm L x 190 mm W x 155 mm H | UPC | 785988030033 |
Packages
1 - UNIT - 1 |