Abbotsford
hubpgm330lu5kbz

HUBBELL 69W Fixture LED wall pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PGM330LU5KBZ

Description

PERIMALITER® available in 69w LED producing 4100 lumens at nominal 5000K with asymmetric distribution for typical mounting heights of 10-15 feet. Cast aluminum door with borosilicate glass refractor. Bottom hinge allows door removal. Twin HubbellGard® screw closure for positive seal. Cast aluminum back housing provides firm mounting and heat dissipation. Mounts over recessed wiring boxes. Has two ½” conduit hubs for feed-thru wiring. Specular, anodized aluminum reflector panels for vertical lamp provide high performance. Typical spacing is 4-6 times mounting height.

Specifications

Brand Name Hubbell Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Housing Finish Bronze
Lamp Wattage 69 W Color Temperature 5000 K
Ballast Type Electronic Transformer Lumens 4100 lm
Housing Material Aluminum UPC 785988029686

Packages

1 - UNIT - 1