![ipl208299b15w4k120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605458.jpg?preset=medium)
IP LIGHTING IP65-208299-B-15W4K-120 15W 120V 4000K IP65-208299 LED Wallpack, Black
Description
Intended Use: • Building interior/exteriorConstruction:• Die-cast aluminum body & lens frame• Clear tampered glass lens• Extruded silicone gasket• Wet location listedFinish:• Powder coat paint finish
Specifications
Brand Name | IP Lighting | Item Name | LED Wall Fixture |
Voltage Rating | 120 V | Fixture Wattage | 15 W |
Lamp Type | LED | Housing Finish | Powder-Coated |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 75 |
Lens Type | Clear Tampered Glass | Lumens | 1750 lm |
Enclosure Type | IP65 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 7-1/4 in W x 3-5/8 in D x 7-1/4 in H |
Standards | CSA C22.2, cULus Listed, , CE Certified, ETL Listed, FCC Compliant, RoHS Compliant | Application | For Building Interior/Exterior |
Packages
1 - UNIT - 1 |