![iwaledwp80w40k120277vbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164291365.jpg?preset=medium)
STANDARD PRODUCTS 63322 80W 120V 4000K LED Wall Pack Classic with Shield, Bronze
Description
Wall Pack luminaires are perfect for a variety of applications such as office buildings, entryways, schools or parking areas. They are offered in a variety of housing colours to create a seamless look with your environment. FEATURES:• Commercial grade and robust die-cast construction ensures durability• Powder coating finish ensures resistance to cold and UV damage• Driver reliability in the coldest of temperatures (starting temperature rated to -40° C)• High quality LED chips ensure total efficiency
Specifications
Brand Name | Standard Products | Item Name | LED Wallpack |
Type | Direct Light Outlet, Symmetric, Class-1 | Voltage Rating | 120 - 277 V |
Fixture Wattage | 80 W | Lamp Type | LED |
Housing Finish | Matte Bronze | Lamp Wattage | 80 W |
Color Temperature | 4000 K | Lumens | 7200 lm |
Enclosure Type | IP65 | Mounting Type | Wall, Surface |
Dimensions | 235 mm W x 188 mm H | Includes | Control Unit |
UPC | 069549633223 |
Packages
1 - UNIT - 1 |