STANDARD PRODUCTS 63318 22W 120-277V 4000K 1300LM LED Outdoor Luminaire, Bronze
Description
LED Wall Pack Sleek 22 W 120-277V 40K BZ
Specifications
Brand Name | Standard Products | Item Name | LED Outdoor Luminaire |
Type | Round | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 22 W | Lamp Type | LED |
Housing Finish | Bronze Powder Coated | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Lumens | 1300 lm |
Enclosure Type | IP65 | Housing Material | Die-Cast Aluminum |
Dimensions | 6-13/16 in L x 5-3/16 in W x 10-15/16 in H | Includes | Photocell |
Standards | cULus Listed for Wet Location, RoHS Compliant | Application | For a Variety of Applications Such as Residential, Office Building, School, Commercial, Warehouse, Parking and Garage, etc |
UPC | 069549633186 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |