STANDARD PRODUCTS 63774 18W 120V 4000K LED Wall Pack Round, Bronze
Description
STANDARD’s wide variety of Wall Pack luminaires is perfect for many applications such as offices buildings, entryways, schools or parking areas. They are offered in different housing colours and wattages to create a seamless look with your environment.FEATURES: • 0-10 V dimming on dimmable models • Dusk to dawn photocell included automatically controlling when the light is turned on and off. • IP65 - suitable for wet locations that receive direct contact with rain, snow or other moisture. • Driver reliability in the coldest of temperatures (starting temperature rated to -30° C) • High quality LED chips ensure total efficiency
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Wallpack | Type | Round, Sleek |
Voltage Rating | 120 V | Fixture Wattage | 18 W |
Housing Finish | Bronze | DLC | N |
Average Life | 50000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 83 |
Lens Type | Polycarbonate | Lumens | 1750 lm |
Enclosure Type | IP65 | Housing Material | Die-Cast Aluminum |
Dimensions | 6-11/32 in L x 3-1/32 in W x 8-1/4 in H | Standards | cULus Listed, FCC Compliant, RoHS Compliant |
Application | For Offices Buildings, Entryways, Schools or Parking Areas, Wet Locations | UPC | 069549637740 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |