Abbotsford
junmsl135k12bz

ACUITY MSL135K12BZ 6W 120/240V 3500K 300LM MSL Series LED Mini Security Light, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:MSL135K12BZ

Description

The MSL Series LED Security Light is a small and unobtrusive luminaire designed to replace small incandescent and CFL fixtures. With a shallow profile, the MSL blends in seamlessly with both architecture and nature. The wide light pattern makes this fixture a great choice for commercial and residential applications where an economical LED security light is needed. The MSL Security Light is recommended for mounting heights of up to 8 feet, for installations above doors, balconies, garage and warehouse entrances, and other applications traditionally lighted with incandescent and CFL fixtures. The MSL Series is rated for outdoor or indoor use.

Specifications

Brand Name Juno Sub Brand AccuLite®
Item Name Wallpack Type Direct Light Outlet, Symmetric
Voltage Rating 120 V Lamp Type LED
Number of Lamps 1 Housing Finish Bronze
Lamp Wattage 6 W Color Temperature 3500 K
Ballast Type Electronic Transformer Lumens 306 lm
Housing Material Aluminum Dimensions 130.175 mm L x 127 mm W x 66.675 mm H
Application Outdoor Security, Outdoor Wall Mount UPC 661209328489

Packages

1 - UNIT - 1 12 - UNIT - 12