ACUITY MSL135K12BZPC 6W 120V 3500K 300LM MSL Series LED Mini Security Light with Daylight Sensor, Bronze
Description
The MSL Series LED Security Light is a small and unobtrusive luminaire designed to replace small incandescent and CFL fixtures. With a shallow profile, the MSL blends in seamlessly with both architecture and nature. The wide light pattern makes this fixture a great choice for commercial and residential applications where an economical LED security light is needed. The MSL Security Light is recommended for mounting heights of up to 8 feet, for installations above doors, balconies, garage and warehouse entrances, and other applications traditionally lighted with incandescent and CFL fixtures. The MSL Series is rated for outdoor or indoor use.
Specifications
Brand Name | Juno | Sub Brand | AccuLite® |
Item Name | Wallpack | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | Bronze |
Lamp Wattage | 6 W | Color Temperature | 3500 K |
Ballast Type | Electronic Transformer | Lumens | 306 lm |
Housing Material | Aluminum | Dimensions | 130.175 mm L x 127 mm W x 66.675 mm H |
Standards | ADA Compliant | Application | Outdoor Security, Outdoor Wall Mount, Wet Location, Dark Sky |
UPC | 661209334220 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |