![junmsl135k12whpc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11946549.jpg?preset=medium)
ACUITY 6W 120V 3500K 300LM MSL Series LED Mini Security Light with Daylight Sensor, White
Description
AccuLite LED Mini Security Lights are small and unobtrusive fixtures that provide an economical security lighting solution for commercial and residential applications. They include a durable aluminum construction with bronze or white powder-coated finish and optional daylight sensor. Available in 300 and 650 lumen versions, they are ideal for mounting heights up to 10 feet. The AccuLite MSL Series has received several industry accolades including 2013 and 2012 Outdoor Next Generation Luminaires award recognitions.
Specifications
Brand Name | Juno | Sub Brand | AccuLite® |
Item Name | Wallpack | Type | Direct Light Outlet, Symmetric |
Voltage Rating | 120 V | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | White |
Lamp Wattage | 6 W | Color Temperature | 3500 K |
Ballast Type | Electronic Transformer | Lumens | 306 lm |
Housing Material | Aluminum | Dimensions | 130.175 mm L x 127 mm W x 66.675 mm H |
Standards | ADA Compliant | Application | Outdoor Security, Outdoor Wall Mount, Wet Location, Dark Sky |
UPC | 661209334237 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |