LOTUS LED LIGHTS 15W 5CCT Wall Sconce LED Light, Black
Description
Wall Sconce 2 or 1 side LED Light 5CCT. Low Profile with elegant and modern design. Wet Location Approved - Suitable For Indoor & Outdoor Installations.5CCT user selectable 2700K to 5000K. CRI 90+ for True Color Rendering. Durable Aluminum Alloy Body with Glass Diffuser. Triac Dimmable.
Specifications
| Brand Name | LOTUS LED LIGHTS | Item Name | Wall Sconce |
| Type | Low Profile | Voltage Rating | 120V-277V |
| Fixture Wattage | 15 W | Lamp Type | LED |
| Housing Finish | Black | Beam Angle | 85° |
| Average Life | 70% Light Output at 50,000 Hours | Color Temperature | 2700K?/3000K/3500K/4000K/5000K |
| Color Rendering Index (CRI) | 90 | Lumens | 1140/1200/1260/1280/1220 lm |
| Mounting Type | Junction Box | Housing Material | Durable Aluminum Alloy Body with Glass Diffuser |
| Dimensions | 4-3/4 inch Square, Thickness 1-3/8" | Standards | cETLus Listed |
| Application | Residential, Commercial, Hospitality, Indoor & Outdoor | UPC | 782588042831 |
Packages
| 1 - UNIT - 1 |