
LOTUS LED LIGHTS 15W 120V-277V 5CCT Wall Sconce LED Light, White
Description
Lotus OD-5-1000L-5CCT-WH 15 Watt LED Wall Sconce - Up + Down Light - 1,280 Lumens - 27K / 3K / 35K / 4K / 5K - 120V - White. 120V operation and dimmable. Upward + Downward LED Light. Durable aluminum alloy body with glass diffuser. Wet Location Approved. 5CCT user selectable 2700K to 5000K.
Specifications
Voltage Rating | 120V-277V AC | Fixture Wattage | 15 W |
Housing Finish | White | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 1140/1200/1260/1280/1220 LM |
Housing Material | Durable Aluminum Alloy Body with Glass Diffuser | Dimensions | 4-3/4 inch Square, Thickness 1 3/8" |
Application | Residential, Commercial, Hospitality, Indoor & Outdoor |
Packages
1 - UNIT - 1 |