![sat65661](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412330017.jpg?preset=medium)
SATCO LIGHTING 65-661 30W/40W/50W 3CCT Classic LED Gooseneck Fixture, Black
Description
The classic gooseneck fixture is one we have all seen often, but never with the technologies now available from Nuvo Lighting. Popular for so many applications, it might seem hard to make it even more versatile, but with added CCT and Wattage selectable technologies, a wet location rating and clean, efficient LED light, this fixture can't be beat. It's easy to add style and efficiency to any venue with this classic design.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Gooseneck Fixture with Photocell |
Type | Classic, Traditional, Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 30 W, 40 W, 50 W | Lamp Type | LED |
Housing Finish | Black | Average Life | 50000 hr |
Light Color | Warm to Cool White | Color Temperature | 3000 K, 4000 K, 5000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | 0 - 10 V Dimmable |
Lumens | 3300 - 5500 lm | Enclosure Type | IP65 |
Housing Material | Die Cast Aluminum | Dimensions | 14.17 in W x 14.96 in H |
Includes | 16 in Mounting Arm | Standards | cULus Listed, cETLus Listed, DLC Approved, DLC IDS-85IVYA, B2-U2-G0 Rated, Dark Sky Compliant, RoHS Compliant, FCC Compliant |
Packages
1 - UNIT - 1 |