![sat65671](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199024854.jpg?preset=medium)
SATCO LIGHTING 65-671 40W 120V-277V Full Cutoff LED Wall Pac, Bronze
Description
This rugged wall pack features Color Quick selectable color temperature, along with advancements in design to minimize light trespass. The pack is DLC Premium certified, and delivers 50,000 hours of superior, energy-efficient LED light.
Specifications
Brand Name | Satco Products | Item Name | Wallpack |
Voltage Rating | 120 V | Fixture Wattage | 40 W |
Housing Finish | Bronze | UPC | 045923655265 |
Packages
1 - UNIT - 1 |