SATCO LIGHTING 65-672 60W 120V-277V 7200-7500LM Full Cutoff LED Wall Pack, Bronze
Description
60 W Full Cut-off LED wall pack; CCT Selectable; 7200-7500 Lumens; DLC Premium.
Specifications
Brand Name | Satco Products | Item Name | LED Wallpack |
Voltage Rating | 120 V | Fixture Wattage | 60 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 3000/4000/5000 K | Lumens | 7500 lm |
Standards | DLC Listed | UPC | 045923655272 |
Packages
1 - UNIT - 1 |