
SATCO LIGHTING 65-673 80W 120-277W Full Cutoff LED Wall Pack, Bronze
Description
This rugged wall pack features Color Quick selectable color temperature, along with advancements in design to minimize light trespass. The pack is DLC Premium certified, and delivers 50,000 hours of superior, energy-efficient LED light.
Specifications
Brand Name | Satco Products | Item Name | LED Wallpack |
Voltage Rating | 120 V | Fixture Wattage | 80 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 3000/4000/5000 K | Lumens | 10000 lm |
Standards | DLC Listed | UPC | 045923655289 |
Packages
1 - UNIT - 1 |