![sat65747](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352401676.jpg?preset=medium)
SATCO LIGHTING 65-747 20W 120V-277V LED Wall Pack w/ Photocell, Black
Description
This 20W LED Small Wall Pack is now CCT Selectable. Available in three finishes and featuring lighting choices from warm, cool, and natural light, this fixture is perfect for all of your lighting needs. This premium Wall Pack has a built in photocell sensor, a 100 degree beam spread, and is IP65 wet location rated making it the ideal addition to commercial buildings for exterior illumination.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wallpack |
Type | Dimmable, Small | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | Black | Average Life | 50000 hr |
Light Color | Warm to Cool White | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Polycarbonate |
Lumens | 2608.9/2920.8/2703.4 lm | Enclosure Type | IP65 |
Housing Material | Cast Aluminum | Dimensions | 5.81 in W x 3.09 in D x 8.59 in H |
Includes | Photo Cell | Standards | ADA Compliant, California Proposition 65 Warning, cULus Listed, DLC Listed, NSF Certified, RoHS Compliant, Title 20/24 Compliant |
Application | For Outdoor |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |