![sat65750](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/217338231.jpg?preset=medium)
SATCO LIGHTING 65-750 20W 120-277V Round Wall Pack, Black
Description
LED small 20 W round wall pack. CCT Selectable, Bypassable Photocell, 120-277 V, Black finish.
Specifications
Brand Name | Satco Products | Item Name | LED Wallpack |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | Black | Color Temperature | 3000/4000/5000 K |
Lens Type | Round | Lumens | 2800 lm |
UPC | 045923657689 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |