SATCO LIGHTING 65-752 20W 120V-277V Round LED Wall Pack, White
Description
LED small 20 W round wall pack. CCT Selectable, Bypassable Photocell, 120-277 V, White finish.
Specifications
Brand Name | Satco Products | Item Name | LED Wallpack |
Type | Bypassable Photocell | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Color Temperature | 3000/4000/5000 K |
Lumens | 2800 lm | UPC | 045923657702 |
Packages
1 - UNIT - 1 |