
SATCO LIGHTING 65-880 15W 120V-277V 3CCT Oval Small Emergency Wall Pack, Bronze
Description
Oval Small Emergency Wall Pack; LED; CCT Selectable; Photocell; Bronze Finish
Specifications
Brand Name | NUVO Lighting | Item Name | LED Emergency Wallpack |
Type | Dimmable, Oval, Small | Voltage Rating | 120 - 277 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 50000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 1740 - 1814 lm |
Enclosure Type | IP65 | Housing Material | Die-Cast Aluminum |
Dimensions | 6.54 in W x 3.78 in D x 10.47 in H | Includes | Photo Cell |
Standards | cULus Listed, DLC Listed, CA T20/T24 Rationale, Title 20 / 24, California Prop 65 Warning, RoHS Compliant, FCC Compliant | Application | For Indoor/Outdoor |
UPC | 045923650406 |
Packages
1 - UNIT - 1 |