![sat65265](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282526535.jpg?preset=medium)
SATCO LIGHTING 65-265 20W 100V-277V 4000K LED Small Wall Pack with Photocell, Black
Description
The NUVO LED 20-watt Small Wall pack offers cool white light with a 100 degree beam spread in a black finish. This premium fixture features a photocell sensor and is suitable for use on commercial buildings for exterior lighting. Maintenance free and long-lasting, this wall pack delivers 50,000 hours of superior illumination.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Wallpack |
Type | Non-Dimmable, Small | Voltage Rating | 100 - 277 V |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | Black | Lighting Technology | LED |
Lamp Wattage | 20 W | Light Output | 2669 lm |
Average Life | 50000 hr | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 2669 lm |
Enclosure Type | IP65 | Housing Material | Cast Aluminum |
Dimensions | 5-3/4 in W x 8.63 in H x 3 in D | Includes | Photocell |
Standards | ETL Listed, RoHS Compliant, Title 24 Listed | UPC | 045923680717 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |