![sat65267](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138092132.jpg?preset=medium)
SATCO LIGHTING 65-267 20W 120V 4000K 2669LM LED Small Wall Pack with Photocell, Bronze
Description
PRODUCT FEATURES:- Wattage: 20W - Voltage: 100-277V - Operating Frequency: 50/60Hz - Finish: Bronze - Lumen Output: 2669 - Operating Temperature: -20C (-4F) - +45C (+113F) - Color Temperature: 4000K - CRI: 80+ - Rated Hours: 50000 - With Photocell - Non-Dimmable - Safety Rated: cETLus - Wet, IP65 Rated - RoHS Compliant - Warranty: 5-Year
Specifications
Brand Name | Satco Products | Item Name | LED Wallpack with Photocell |
Type | Small | Voltage Rating | 100 - 277 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 20 W | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 2669 lm |
Enclosure Type | IP65 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 5-3/4 in W x 8-5/8 in H x 3 in D |
Standards | FCC Listed, cETLus Listed, DLC Listed, RoHS Compliant | UPC | 045923680731 |
Packages
1 - UNIT - 1 |