![stnfuwlls1w50k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10622921.jpg?preset=medium)
STANPRO FUWL-LS1-W/50K 4-in-1 87W 120-277V 7127LM FUWL-L Series LED Flood Light/Wall Pack, Bronze
Description
The newly designed and versatile FUWL-L is a highly efficient LED flood light and wall mount luminaire. This fixture is supplied with a wall bracket (for surface mounting), a wiring box (for feed-through mounting), a trunion (for flood mounting) and a slipfitter (for area lighting on a 2-3/8" tenon). This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required, as well as general lighting of grounds, and floodlighting of signs and building fronts. The FUWL-L is made of tough die cast aluminum housing and is IP65 rated.
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric, Universal | Voltage Rating | 120 - 277 V |
Fixture Wattage | 87 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Bronze, Matte | Lamp Wattage | 87 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Lumens | 7127 lm |
Enclosure Type | IP65 | Housing Material | Aluminum |
Dimensions | 122 mm L x 370 mm W x 326 mm H | Includes | Control Unit, Slipfitter, Yoke |
Packages
1 - UNIT - 1 |