![stnfuwlls2h50k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10622921.jpg?preset=medium)
STANPRO FUWL-LS2-H/50K 4-in-1 148W 347V 5000K 12769LM FUWL-L Series LED Flood Light/Wall Pack, Bronze
Description
The newly designed and versatile FUWL-L is a highly efficient LED flood light and wall mount luminaire. This fixture is supplied with a wall bracket (for surface mounting), a wiring box (for feed-through mounting), a trunion (for flood mounting) and a slipfitter (for area lighting on a 2-3/8" tenon). This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required, as well as general lighting of grounds, and floodlighting of signs and building fronts. The FUWL-L is made of tough die cast aluminum housing and is IP65 rated.
Specifications
Brand Name | Stanpro | Item Name | 4-in-1 LED Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 148 W | Average Life | 50000 hr |
Light Color | Bronze | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Lumens | 12769 lm |
Mounting Type | Conduit/Surface/Wall | Housing Material | Aluminum |
Dimensions | 122 mm L x 370 mm W x 326 mm H | Application | Outdoor |
Packages
1 - UNIT - 1 |