STANPRO 3-in-1 40W 120V 3293LM 5000K FUW-L Series LED Flood Light/Wall Pack with Photocell, Bronze
Description
The newly designed and versatile FUW-L is a highly efficient LED Flood Light and wall mount luminaire. This fixture is supplied with a photocell (120V), a wall bracket (for surface mounting), a wiring box (for feed-through mounting), and a 1/2" adjustable fitter that mounts on a standard box. This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required, as well as general lighting of grounds, and floodlighting of signs and building fronts. The FUW-L is made of tough die cast aluminum housing and is IP65 rated
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric, Universal | Voltage Rating | 120 - 277 V |
Fixture Wattage | 87 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Bronze, Matte | Lamp Wattage | 87 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Lumens | 3293 lm |
Enclosure Type | IP65 | Housing Material | Aluminum |
Dimensions | 122 mm L x 370 mm W x 326 mm H | Includes | Light Sensor, 1/2 in NPT Control Unit |
Packages
1 - UNIT - 1 |