
STANPRO 69151 6-inch 36W 120-347V 3CCT WCY Series LED Cylinder Wall Mount with Integrated Photocell, Black
Description
The WCY is a highly efficient and versatile decorative LED wall cylinder designed to provide any commercial building with security and accent lighting. This fixture allows the direction of the light to be field adjustable to offer uplight, downlight or bidirectional lighting. It comes with a 20 degree beam angle and can be easily changed to a 40 degree or 80 degree angle with the optics included with the fixture. Additionally these luminaires offer the ability to adjust the color temperature and control the functionality of the photocell that comes standard in all fixtures making it a great all-in-one solution.
Specifications
Brand Name | Stanpro | Item Name | LED Up Down Cylinder |
Voltage Rating | 120 - 347 VAC | Fixture Wattage | 36 W |
Lamp Type | LED | Housing Finish | Black |
Amperage Rating | 0.18 - 0.07 A | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Glass | Lumens | 4022/4254/4102 lm |
Enclosure Type | IP65 | Mounting Type | Surface, Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 7.8 in W x 10.2 in H |
Includes | Photo Cell | Standards | cETLus Listed, ICES005, IK06, FCC Compliant |
UPC | 069549024922 |
Packages
1 - UNIT - 1 |