STANPRO 25W 120-277V 4000K 2596LM WDL-L Series LED Mini Wall Pack, Bronze
Description
The WDL-L is a high performing compact multi-purpose wall pack. It has been designed for use in most commercial installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas. Wall mount directly over octagon box or use with surface conduit.
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Mini | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Bronze |
Series | WDL-L | Lamp Wattage | 25 W |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear |
Lumens | 2596 lm | Enclosure Type | IP65 |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 9.2 in L x 6 in W | Standards | cETLus Listed |
UPC | 874046001941 |
Packages
1 - UNIT - 1 |