STANPRO WPQ-LS1-A/50K/P 22W 120V 1830LM 5000K WPQ-L Series 2-in-1 LED Wall Pack with Photocell, Bronze
Description
The newly designed and versatile WPQ-L is a highly efficient LED wall mount luminaire. This fixture is supplied with a photocell (120V), a wall bracket (for surface mounting), and a wiring box (for feed-through mounting). This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required. The WPQ-L is made of tough die cast aluminum housing and is IP65 rated. This fixture also has the option of adding a 1/2" fitter, a slipfitter or trunion for flood lighting.
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 22 W | Lamp Type | LED |
Housing Finish | Matte Bronze | Lamp Wattage | 22 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Lumens | 1830 lm |
Enclosure Type | IP65 | Dimensions | 190 mm W x 113 mm H |
Includes | Control Unit, Light Sensor, Standard Photocell | Application | Outdoor |
Packages
1 - UNIT - 1 |