
STANPRO 68316 120W 120-347V 3CCT WPS Series GEN 4 Classic Wall Pack, Bronze
Description
WPS Gen 4 wall pack series is a classic and familiar design integrated with modern LED technology to promote better energy efficiency and long life. It is best suited for entrances, underpasses or anywhere controlled security lighting is required, the series luminaire is a great addition to any commercial or industrial outdoor wall mount application. The tough die cast aluminum housing is moisture and dustproof.
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Classic, Dimmable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 120 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | PLYRMZYS3AY3 | DLC Class | Premium |
DLC Version | 5.1 | Series | WPS GEN 4 |
Amperage Rating | 2600 mA | Lamp Wattage | 120 W |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Tempered Glass | Lumens | 16731 - 17012 lm |
Enclosure Type | IP65 | Housing Material | Die-Cast Aluminum |
Dimensions | 14.37 in L x 9.33 in W x 7.36 in H | Includes | Photocell |
Standards | cULus Listed, DLC Listed, Wet Location Listed | UPC | 069549016590 |
Packages
1 - UNIT - 1 |