
STANPRO 60/80/100W 120-347V 3CCT WPS GEN 5 Series Classic Wall Pack, White
Description
This wall pack series has the classic and familiar design but with a new and updated slimmer profile. All configurations come with an integrated photocell, selectable power and color temperature, as well as with modern LED technology to promote better energy efficiency and long life. This series is best suited for entrances, underpasses or anywhere controlled security lighting is required and is a great addition to any commercial or industrial outdoor wall mount application
Specifications
Voltage Rating | 120-347 V | Fixture Wattage | 60/80/100 W |
Lamp Type | LED | Housing Finish | White |
DLC | Y | DLC Class | Premium |
Series | WPS GEN 5 Series | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80+ | Lens Type | Prismatic Tempered Glass Lens |
Lumens | 8819-14554 LM | Mounting Type | Wall Mount |
Housing Material | Die Cast Aluminum | Includes | Integrated Photocell |
Application | Commercial or Industrial Outdoor Wall Mount Applications | UPC | 069549031975 |
Packages
1 - UNIT - 1 |