STANPRO 87W 347V 5000K 7127LM WPTL-L Series LED Wall Pack, Bronze
Description
The WPTL-L is a highly efficient LED wall mount luminaire. This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required. Optional flood accessories are also available for this luminaire.
Specifications
Brand Name | Stanpro | Item Name | 4-in-1 LED Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 87 W | Light Color | Bronze |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lumens | 7127 lm | Housing Material | Aluminum |
Dimensions | 326 mm L x 138 mm W x 122 mm H | Application | Outdoor |
Packages
1 - UNIT - 1 |