STANPRO WPT-LS2-A/50K/P 40W 120V 3293LM 5000K WPT-L Series LED Wall Pack with Photocell, Bronze
Description
The newly designed WPT-L is a highly efficient LED wall mount luminaire. This fixture is supplied with a photocell (120V) and a wall bracket (for surface mounting only). This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required. The WPT-L is made of tough die cast aluminum housing and is IP65 rated.
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Direct Light Outlet, Symmetric, 3-in-1 | Voltage Rating | 120 - 277 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Matte Bronze | Lamp Wattage | 40 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Lumens | 3293 lm |
Enclosure Type | IP65 | Dimensions | 190 mm W |
Includes | Control Unit, Light Sensor, Standard Photocell |
Packages
1 - UNIT - 1 |