
STANPRO 40/60/80W 120-347V 3CCT WSL CHOICE Series LED Slim Wall Pack, Bronze
Description
The WSL includes all the options required for a wall-mounted luminaire. With its slimmer profile, this series is equipped with a photocell and benefits from the latest LED technology, allowing the user to control color temperature and wattage via integrated switches. Typical applications are security lighting over entrances, stairwells and pedestrian areas. This modern-style series is an excellent choice for any industrial or commercial application.This luminaire meets BC Hydro requirements, thus providing considerable utility rebates in British Columbia.
Specifications
Voltage Rating | 120-347 V | Fixture Wattage | 40/60/80 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Class | Premium |
Series | WSL CHOICE Series | Average Life | 50000 hours |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Prismatic Tempered Glass | Lumens | 5600/8400/11200 LM |
Mounting Type | Wall Mount | Housing Material | Die-Cast Aluminum |
Application | Industrial or Commercial Applications | UPC | 069549029453 |
Packages
1 - UNIT - 1 |