![stnwtdls1a50kpwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10623061.jpg?preset=medium)
STANPRO 14W 120V 1192LM 5000K WTD-L Series Outdoor Decorative LED Wall Pack, White
Description
The WTD-L is a decorative outdoor LED wall luminaire. Its modern design made of sturdy die cast aluminum is a great combination of aesthetics and durability. The highly efficient LEDs maximize the lumen output while minimizing wattage consumption. The WTD-L is intended for use in commercial or residential areas. Typical applications include general lighting of parking areas, parks, underground pathways, hotels and entry-ways. Wall mount directly over an octagon box or use with surface conduit.
Specifications
Brand Name | Stanpro | Item Name | Wallpack |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Finish | Silver | Lamp Wattage | 13.5 W |
Color Temperature | 0 - 5000 K | Lumens | 1050 lm |
Housing Material | Aluminum |
Packages
1 - UNIT - 1 |