
STANPRO 68768 15/30W 120-347V WTL Series Adjustable LED Flood, Bronze
Description
WTL-PS30A-Q-3C-BR-P 1950-3925 120-347V 3K/4K/5K WP
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Adjustable | Voltage Rating | 120 - 347 V |
Fixture Wattage | 15/30 W | Lamp Type | LED |
Housing Finish | Bronze Powder-Coated | DLC | Y |
DLC Code | P77YNXT4 | DLC Class | Premium |
DLC Version | 5.1 | Series | WTL |
Average Life | 50000 hr | Light Color | Neutral White |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Clear Polycarbonate | Lumens | 2100 - 3925 lm |
Enclosure Type | IP65 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 164.9 mm W x 185.8 mm D x 115.2 mm H |
Standards | cULus Listed, DLC Listed | Application | For Outdoor Perimeter, Building Entrances or Walkways Application |
UPC | 069549026131 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |