
RC LIGHTING GNLED13B RCL 13W 4000K RC Ligthing LED Gooseneck Cone Shade with 24" Goose Arm Style 1, Black
Description
13 26 Watt Angled Cone Shade LED Gooseneck Luminaire designed to match the architecture of Main Street storefronts and building perimeters. LED Gooseneck Cone Shade with 24 Goose Arm Style 1.
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Black |
Lamp Wattage | 13 W | Color Temperature | 4000 K |
Ballast Type | Electronic Transformer | Lumens | 388 lm |
Housing Material | Aluminum | Dimensions | 770 mm L x 743 mm H |
Packages
1 - UNIT - 1 |