RC LIGHTING ENTRA12RCL 12W 120V/277V 5000K RC Lighting LED Doorway Light, Bronze
Description
Bronze affordable, high-performance, low-maintenance LED doorway light. Suitable for mounting heights up to 10', and replaces 70W high pressure sodium. 100,000-Hour LED lifespan.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 12 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 12 W |
Color Temperature | 5000 K | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 1284 lm |
Enclosure Type | IP66 | Housing Material | Aluminum |
Dimensions | 198 mm L x 154 mm W x 77 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |