RC LIGHTING SLIM26RCL 26W 5100K 120/277V LED Low Profile Wall Pack, Bronze
Description
26 Watt SLIM wallpack is ultra efficient and deliver impressive light distribution with a compact low-profile design that's super easy to install as a downlight or uplight.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Full Cut-Off, Downlight/Uplight | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 26 W | Lamp Type | LED |
Housing Finish | Bronze | Amperage Rating | 0.27 A at 120 V, 0.17 A at 208 V, 0.15 A at 240 V, 0.13 A at 277 V |
Average Life | 100000 hr | Light Color | Cool White |
Color Temperature | 5100 K | Color Rendering Index (CRI) | 71 |
Lens Type | Tempered Glass | Lumens | 3516 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 8.75 in H x 6.5 in W x 3.9 in D | Standards | cUL, DLC Listed, RoHS Compliant |
UPC | 19813040509.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |