RC LIGHTING SLIM37 RCL 37W 120/277V 5000K RC Lighting Slim LED Wallpack, Bronze
Description
37 Watt SLIM Wallpacks are designed to cover the footprint of most traditional wallpacks. They are suitable for mounting heights from 20' to 30', and replace HID Wattages from 200W MH to 320W MH. These ultra-high efficiency fixtures are available in cutoff or full cutoff models.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 37 W |
Lamp Type | LED | Housing Finish | Bronze |
Amperage Rating | 0.31 A at 120 V, 0.19 A at 208 V, 0.16 A at 240 V, 0.14 A at 277 V | Average Life | 100000 hr |
Light Color | Cool White | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 73 | Lens Type | Microprismatic |
Lumens | 3905 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 9.3 in L x 9 in W x 5 in D |
Standards | cUL, DLC Listed | UPC | 19813103877.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |