![rclslim62rcl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265282.jpg?preset=medium)
RC LIGHTING SLIM62 RCL 62W 120/277V 5000K RC Lighting Slim Wallpack , Bronze
Description
Bronze 62 Watt SLIM Wallpacks are designed to cover the footprint of most traditional wallpacks. They are suitable for mounting heights from 20' to 30', and replace HID Wattages from 200W MH to 320W MH. These ultra-high efficiency fixtures are available in cutoff or full cutoff models.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Slim | Voltage Rating | 120 - 277 V |
Fixture Wattage | 62 W | Lamp Type | LED |
Housing Finish | Bronze | Amperage Rating | 0.52 A at 120 V, 0.33 A at 208 V, 0.29 A at 240 V, 0.25 A at 277 V |
Lamp Wattage | 62 W | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 74 |
Lens Type | Glass | Lumens | 4775 lm |
Enclosure Type | IP66 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 17 in W x 5 in D x 9.3 in H |
Standards | cUL Listed, DLC Listed | Application | For Wet Locations |
UPC | 19813104270.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |