RC LIGHTING 5W 120-277V 5000K LED Wallpack, Bronze
Description
LED 5W Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Precision die cast aluminum housing and mounting plate.Suitable for wet locations in downlight position only. Suitable for mounting within 1.2m (4ft) of the ground.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 5 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | LPACK® | Amperage Rating | 0.18 A |
Average Life | 100000 hr | Light Color | Daylight |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 69 |
Lumens | 196 lm | Enclosure Type | IP66 |
Housing Material | Die-Cast Aluminum | Dimensions | 5 in L x 4-1/2 in W x 5 in H |
Standards | cUL Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |