
RC LIGHTING WPLED52 RCL 52W 5000K 120/277V LED Wallpack, Bronze
Description
Bronze LED 52W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with wiring access plate.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 52 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Number of Lamps | 2 | Housing Finish | Bronze, Matte |
Lamp Wattage | 26 W | Color Temperature | 5000 K |
Ballast Type | Electronic Transformer | Lens Type | Transparent Glass |
Lumens | 5896 lm | Housing Material | Aluminum |
Dimensions | 260.35 mm L x 3284.22 mm W x 98.425 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |