RC LIGHTING WPLED10 RCL 10W 120V/277V 5000K LED Wallpack, Bronze
Description
LED 10W 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for Wet Locations as a downlight. Suitable for damp locations as an uplight. Wall Mount only. Suitable for mounting within 4ft. of ground. Precision die cast aluminum housing, lens frame.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | LPACK® | Amperage Rating | 0.1 A at 120 V, 0.07 A at 208 V, 0.06 A at 240 V, 0.05 A at 277 V |
Average Life | 100000 hr | Light Color | Daylight |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 73 |
Lumens | 1208 lm | Mounting Type | Junction Box |
Housing Material | Die-Cast Aluminum | Dimensions | 5 in W x 2-3/8 in H |
Standards | cUL Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |