Abbotsford
rclwpled104

RC LIGHTING WPLED104 RCL 104W 120V/277V 5100K LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED104 RCL

Description

LED 104W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with wiring access plate with tempered glass.

Specifications

Brand Name RC Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type LED Housing Finish Bronze
Lamp Wattage 104 W Ballast Type Electronic Transformer
Housing Material Aluminum UPC 19813041575.0

Packages

1 - UNIT - 1