RC LIGHTING WPLED104/347RCL FIXT LED LED WALL PACK104W 347V
Description
LED 104W wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for wet locations as uplight and downlight wall mount only. Die-cast aluminum wall bracket with (5) 1/2 conduit openings with plugs. Two-piece bracket with tether for ease of installation and wiring.
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 104 W | Color Temperature | 5100 K |
Ballast Type | Electronic Transformer | Lumens | 100000 lm |
Housing Material | Aluminum | Dimensions | 307.975 mm L x 431.8 mm W x 238.125 mm H |
UPC | 19813855554.0 |
Packages
1 - UNIT - 1 |