![rclwpled10w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265114.jpg?preset=medium)
RC LIGHTING WPLED10W RCL 10W 120V/277V 5000K RC Lighting LED Wallpack, White
Description
LED 10W 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for Wet Locations as a downlight. Suitable for damp locations as an uplight. Wall Mount only. Suitable for mounting within 4ft. of ground. Precision die cast aluminum housing, lens frame.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | White |
Amperage Rating | 0.21 A at 120 V, 0.14 A at 208 V, 0.12 A at 240 V | Lamp Wattage | 13 W |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 92 | Lumens | 548 lm |
Mounting Type | Junction Box | Housing Material | Die-Cast Aluminum |
Dimensions | 5 in W x 4-3/4 in H | Standards | cUL Listed |
Application | For Wet Locations |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |