Abbotsford
rclwpled10yw

RC LIGHTING WPLED10YWRCL 10W 120V/277V 3000K RC Lighting LED Wallpack, White

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED10YWRCL

Description

LED 10W 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for Wet Locations as a Downlight. Suitable for damp Locations as an uplight. Wall Mount only. Suitable for Mounting within 4ft. of ground.

Specifications

Brand Name RC Lighting Item Name Wallpack
Type Direct Light Outlet, Asymmetric Voltage Rating 120 V
Lamp Type LED Housing Finish White
Lamp Wattage 10 W Color Temperature 3000 K
Ballast Type Electronic Transformer Lumens 410 lm
Housing Material Aluminum Dimensions 60.325 mm L x 120.65 mm W
UPC 19813801144.0

Packages

1 - UNIT - 1 12 - UNIT - 12